Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

pias® drilling screw, countersunk head with AW drive
pias<SUP>®</SUP> drilling screw, countersunk head with AW drive - 1
pias<SUP>®</SUP> drilling screw, countersunk head with AW drive - 2
pias<SUP>®</SUP> drilling screw, countersunk head with AW drive - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

pias® drilling screw, countersunk head with AW drive

Galvanised steel, blue passivated (A3K), with AW drive

See product details

Available in 43 versions
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
Drilling, threading, screwing-in - all in one work step


Therefore considerably reduced time and effort



Exact drilling diameter for each screw connection


  • Resulting in minimisation of thread tolerance

  • Always an optimum connection


Prevents installation errors



AW drive system


  • Optimal torque transmission

  • Longer service life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice
  • Contact pressure during use approx. 100 N, screw in with depth stop if necessary.

  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop).

  • The use of impact screwdrivers is not permitted.

  • Drilling screws must be attached perpendicular to the surface of the component.

Zinc-plated drilling screws may only be used where dampness is not to be expected. For fasteners with building authority approval, the approval, and in particular Part 2 "Special regulations", must always be observed.