Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Professional façade roller

Facade roller Pro
GNTROLL-GIRMES-B270MM

Art.-no. 06930101
EAN 4024835010511
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Hard-wearing cover in high-quality polyamide, heavily padded, 20 mm pile
  • 20 mm pile height

  • Shape retaining

  • Fibres have good restoration properties

  • Low lint, no felting

  • Good absorption and application of paint

  • Solvent-resistant

  • Long service life

  • Even coating result
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For lightly filling, high coverage dispersion paints. For rough to heavily textured surfaces. Indoor and outdoor use.

Material

Polyamide cotton

Width

270 mm

Min. roller pile height

20 mm

Outer diameter

110 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information