Professional forest helmet combination
Profi chainsaw helmet
CHNSAWHELM-PROFI


Register now and access more than 125,000 products
Effective helmet ventilation thanks to the large number of widely distributed ventilation holes
High level of safety thanks to special UV-stabilised ABS plastic and special geometry
Optimum vision thanks to short peak and professional visor
The visor, made from rustproof alloyed metal with a patented mesh design, offers maximum light transmission and improved resistance
Visor:
- Visor made from rustproof, low-reflective black powder-coated etched metal
- Light transmission: max. 82%
- Protection class "S" for improved resistance
- Tested in accordance with EN 1731
- Improved protection against sawdust
Ear defenders:
- In accordance with EN 352-3
- Outstanding insulating properties and extremely comfortable to wear
Tested and recognised by the FPA (German Forestry Testing Commission)
Datasheets(X)
SNR attenuation value | 28 dB |
L attenuation value | 16 dB |
M attenuation value | 26 dB |
H attenuation value | 35 dB |
EN standard | 397 |