Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Professional hand riveter

Professional hand riveter
HAND RIVETER PROFI 3,2-6,4MM / M4-M10

Art.-no. 1952001242

EAN 4250158104051

Individual price display after login
Professional hand riveter

Art.-no. 1952001242

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For aluminium or steel rivets and screw rivets

Folding handles, in plastic box, extensive range of accessories


Aluminium/steel: 3.2; 4.0; 4.8; 5.0; 6.4 mm/M4; M5; M6; M8; M10

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

All automotive sectors, commercial vehicles, metal, building services, construction, workshops, fittings

Product weight (per item)

2677.820 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information