Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Professional multi-purpose measuring pliers

AC/DC clamp meter professional
CLMPM-PROF

Art.-no. 071558 770

EAN 4058794430165

Individual price display after login
Professional multi-purpose measuring pliers

Art.-no. 071558 770

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The ideal tool for any use on site. Contains all necessary measuring functions in one compact device. A measuring instrument for all cases.

Measurement of current


AC, DC, AC+DC



Measurement of voltage


AC, DC, AC+DC



Power measurement


Active power, apparent power, reactive power, power factor (single-phase and total three-phase current)



  • Measurement of resistance, frequency

  • Audible continuity testing, diode test

  • Determination of phase sequence of external leads


Innovative TRUE INRUSH function for measuring startup current.


  • The startup current of a motor can be established easily, as can the current requirement of a plant that supplies a series of running machines.

  • The current clamp automatically detects the signal type and the present current consumption of a plant and adapts the detection and measuring algorithms to the measured overcurrent.


Many more features


HOLD, MIN/MAX/PEAK, ΔREL



  • Large backlit LCD display for optimum readability

  • Resolution of 6000 digits for high accuracy

  • Automatic range selection, AC/DC detection, auto power off

  • Clearly assigned function keys, 1 key = 1 function

  • Ergonomic "one-hand operation" thanks to optimally positioned rotary switches
Notice

Refer to the technical data sheet for a detailed description of the innovative functions and measured values.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For applications in the low-voltage range at small and medium powers, such as maintenance of electrical installations in service or industry, and for analysis and dimensioning of current supplies, air conditioning and heating installations.

Display

6000 digits

Enclosure diameter

34 mm

Min./max. current measuring range

0.15 A/AC-600 A/AC

Min./max. current measuring range 2

0.15 A/DC-900 A/DC

Min./max. current measuring range 3

0.15 A/AC/DC-600 A/AC/DC

Min./max. voltage measuring range

0.15 V/AC-1000 V/AC

Min./max. voltage measuring range 2

0.15 V/DC-1400 V/DC

Min./max. voltage measuring range 3

0.15 V/AC/DC-1000 V/AC/DC

Min./max. effective power measuring range

1 W-600 kW

Min./max. reactive power measuring range

1 var-600 kvar

Min./max. apparent power measuring range

1 VA-600 kVA

Min./max. electrical-resistance measuring range

0.1 Ohm-59.99 kOhm

Overvoltage protection category

CAT IV/600 V

IP protection class

IP 40

Length x width x height

220 x 80 x 34 mm

Battery designation

9 V 6LR61

Number of rechargeable batteries/batteries

1 PCS

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
High Power battery

BTRY-ALKALI-(E-BLOCK)-6LR61-9V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Extension test leads

EXT-F.MSRELD-4MM

Conforms to requirements of IEC/EN 61010-2-031
x 1 pcs
Safety dolphin clamp, fully-insulated

SAFEDLPCLMP-F.MRSEEQUIP-FULLINSU-32A

Conforms to requirements of IEC/EN 61010-2-031
x 1 pcs
Safety clamp gripper

SAFECLMPGRPR-F.MSREEQUIP-FLEX

Flexible
x 1 pcs
Safety tapper, small, fully-insulated

SAFEGRPR-F.MSREEQUIP-SML-300V

Conforms to requirements of IEC/EN 61010-2-031
x 1 pcs
Safety test tip fine fibre tips

SAFETESTTIP-F.MSREEQUIP-FN

x 1 pcs
Safety measuring lead set Automotive

AY-MSRECORDSET-MSREEQUIP-8PCS

x 1 pcs
Vehicle test tip for measuring leads

TESTTIPVEH-F.MSRELD-1000V-10A

Test tips are compatible with all 4 mm measuring leads
x 1 pcs
Mini test tip set for measuring leads

TESTTIPMINISET-F.MSRELD

Ideal for establishing electrical contact for control systems such as injection nozzles, MAP sensors, TPS sensors and Weather-Pack connectors
x 1 pcs
Mini test tip for measuring leads

TESTTIPMINI-F.MSRELD

The modular design fits all 4 mm plug-in connectors
x 1 pcs
Test leads with test tips

MSRELD-W.TESTTIP

Needle-shaped test tips angled on one side
x 1 pcs
Test leads, angled on one side

MRSELD-F.MSREEQUIP-ANGLD-20A

Double-insulated, 1.2 m silicone measuring leads, each with 1 x 4 mm safety plug, angled
x 1 pcs
Test leads, straight

MRSELD-F.-MSREEQUIP-SR-1KV-CATIII

Double-insulated, 1.2 m silicone measuring leads, each with 1 x 4 mm safety plug, straight
x 1 pcs
4/4 mm connector, straight

CON-F.MSRELD-1KV-CATIII

Ideal for connecting or extending measuring leads
x 1 pcs
Multi-clips for measuring leads

MULTICLIP-F.MSREEQUIP-4MM

x 1 pcs
Mini test tips for test leads with adapter

TESTTIPMINI-F.MSRELD-W.ADAPT

Including cable tapping adapter for cables up to 3.3 mm diameter
x 1 pcs
Fuse holder for measuring leads

FSEHOLD-F.MSRELD

Ideal for short-circuit troubleshooting on electric and electronic systems
x 1 pcs
Insulated tapping clips for measuring leads

INSUTAPCLIP-F.TESTLD

Suitable for cable diameters up to 4 mm
x 1 pcs
Starter test kit, automotive

TESTSET-F.MSREEQUIP-AUTOMOTIV-11PCS

Rated voltage <50 V
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Safety test lead with restrictable test tips

SAFETESTLD-F.MSREEQUIP-1000V-4MM

Conforms to requirements of IEC/EN 61010-2-031
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information