Professional round brush, black for solvent-based lacquer and paint systems
RDBRSH-PROFI-CHS-MIX-SZ6
Art.-no. 069300406
EAN 4050642742567
Register now and access more than 125,000 products
- Strong mixture of highest-quality, pure black china bristles and polyester bristles
- Good absorption and application of paint
- Precise, fine lines
- Good finish
- Single-cord binding, white
- Nickel ring
- Unpainted wooden handle
Datasheets(X)
Ideal for painting and lacquering work on smaller surfaces, e.g. windows, furniture and doors.
Material of bristles | Synthetic |
Colour of bristle | Black |
Material of long handle | Wood |
Length of bristles | 85 mm |
Size | 6 |
Brush ring diameter | 30 mm |