Profile frame hinge, Nexis click-on 95 AL
Furniture hinges Nexis 95 Click-on aluminium
HNGE-NEXCLON-ALUFRM-MID-(NI)-95DGR
GRASS

Register now and access more than 125,000 products
- Hinge connects flush to the frame in grooved aluminium section
- Self-closing
- 3D adjustment with compatible mounting plate
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For closed aluminium frames of max. 20 mm in width
![]() | |
Door position | Centre wall |
Cranking | 8 mm |
Automatic | Yes |
Type of assembly | Screw-on |
Suitable for max. door thickness | 20 mm |
Opening angle | 94 Degree |
Material | Steel / Die-cast zinc |
Surface | Nickel plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!