Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Propane soldering set

Propane soldering equipment
PROPANESLDRSET-SOLDERINGGUN

Art.-no. 098488

EAN 4011231916547

Individual price display after login
Propane soldering set

Art.-no. 098488

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for roof and plumbing work, for soft soldering of eaves, gutters, flashings etc.
  • Robust soldering iron with wooden handle

  • Very handy, ease to use, low weight

  • Easy, continuous flame regulation
Notice

Small gas bottle is supplied unfilled.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Propane soldering set including:
Micro cartridge 425 g for soldering iron
1 x
Micro cartridge 425 g for soldering iron

MICROCART-F.SLDRIRN-425GR

Description: Complete with valve and suspension hook
Quantity: 1 x
Soldering iron without copper bit
1 x
Soldering iron without copper bit

SLDRIRN-GAS-M10X1

Quantity: 1 x
1 x
Copper bit for soldering irons

CUBIT-F.SLDRIRN-CE-350G

Quantity: 1 x
Pressure regulator
1 x
Pressure regulator

PRESREG-1,5BAR-R3/8IN

Description: For 425 g propane gas cylinders with fixed pressure of 1.5 bar
Quantity: 1 x
High-Pressure Hose Line
1 x
High-Pressure Hose Line

HOSELNE-(F.SLDRTL-098488)-HIPRES-2M

Description: Replacement hose line for a propane soldering set (art. no. 098488) for use with a working pressure of up to 2 bar.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information