Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Protective coat. EURASEAL U

EURASEAL U protective layer
PNT-PROTCOAT-INT/EXT-EURASEAL-U

Art.-no. 0893594000

EAN 4062856282340

Individual price display after login
Protective coat. EURASEAL U

Art.-no. 0893594000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Protective coating designed to be used on polyurethane foam in the process of window and door installation
  • Ensures tight installation of the joinery without the use of bands

  • For indoor and outdoor use

  • Variable Sd value of the coating ensures that moisture is removed from the joint and enables quick drying

  • Watertight and windtight

  • UV-resistant and weather-proof

  • Very easy application — just paint
NoticeKeep out of the cold.
Strong rain resistance — 1350 Pa according to EN 1027
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaProtective coating designed to be used on polyurethane foam in the process of window and door installation. When EURASEAL U is applied to the foam surface, a seamless, watertight coating with a variable diffusion resistance is created.
For indoor and outdoor use.
InstructionsThe expansion joint between the window and window framing should be filled thoroughly with polyurethane foam. The polyurethane foam should be dry and hardened and its surface should be even. If necessary, excess polyurethane foam
can be cut off. Cavities should be filled in. The substrate must be clean and dry. EURASEAL U layer should be
applied with a brush. Surfaces not intended to be covered must be protected in advance. In order to obtain
the optimal properties of the product, the application of at least two layers is recommended. The interval between the application of successive layers at +20ºC and 50% air humidity is 4 hours.

Colour

White coloured

Contents

2.8 dm³

Weight of content

2.7 kg

Chemical basis

Polyacrylic dispersion

Drying time

4 h

Max. processing temperature

35 °C

Min. processing temperature

5 °C

Conditions to maintain shelf life from production

at > 0°C

Conditions for drying time

at 20°C and 50% relative humidity

Shelf life from production

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information