Protective glove W-30
Protective glove, leather W-30
PROTGLOV-LEATH-W30-SZ10
Register now and access more than 125,000 products
Soft, supple goat leather
Index finger reinforced with leather
For added protection at work
Back of the hand made from elastic nylon fabric for comfort
Elasticated band on the back of the hand
Excellent fit, flexibility and dexterity
Datasheets(X)
Suitable for light mechanical loads, sorting and picking work, repair and maintenance work, light assembly and mechanical work.
Size | 10 |
Material | Goatskin |
Material thickness | 0.8 mm |
Tolerance, material thickness (+/-) | 0.1 mm |
Standards | EN 420, EN 388 |
Category | II |
Colour | White, Red |