Push latch EC type
EC bumper without magnet, long pin
BUMP-F.HNGE-EC-PLA-GREY-30/80MM
Art.-no. 0683439180
EAN 4061975711281
Register now and access more than 125,000 products
• Works with tension spring — by pressing, the door is pushed away from the body, the tension spring holds the front resting against the ejector pin
• Long version L — length after folding 78.5 mm/pin length 38 mm
• Gap can be adjusted between 2.5-6.5 mm
• Installation in drilled hole in furniture body (Ø10 mm, L 80 mm) or in screwed adapter
• Available in two colours: light grey and anthracite
Datasheets(X)
![]() | |
Material | Plastic |
Diameter | 10 mm |
Length | 80 mm |
Stroke length | 38 mm |