Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Quick Charger BC-18V-LI-H

Quick charger BC-18V-LI-H
CHRG-(BC-18V-LI-H)-230V-65A

Art.-no. 5717901653
EAN 4056807499383

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for current 18V batteries

Fast-charging operation


Fully charges a spent 18V 4.0 Ah Lithium-ion battery in just over 40 minutes. For the 5.0 Ah, 50 minutes are required



Battery-status indicator


Provides indication if charger is in fast-charging mode, long-life mode or when charging is complete



Error indicator


Will alert the user if charging is interrupted due to temperature and/or battery failures



Flexible charging solution


Compatible with all Bosch 18V Lithium-ion batteries



Compact design


Small and light, designed to be convenient and portable



Time Saving


Ensures a quick and efficient charge to get users back to work as soon as possible

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

18V high speed charger

Min./max. output voltage

10.8-18 V/DC

Suitable batteries

18 Volt

Max. charging current

6.5 A

Cable length

1.8 m

Length

210 mm

Width

80 mm

Height

100 mm

Max. output voltage

18 V/DC

Max. input voltage

240 V/AC

Charging time

30 min

Min./max. input voltage

240-240 V/AC

Product weight (per item)

600 g

Min. output voltage

10.8 V/DC

Nominal voltage

230 V/AC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information