Quick-action chuck 1-sleeve
Quick-action chuck, 1-sleeve
DRLCHUK-KEYLESS-1SLEV-1/2IN-13
Register now and access more than 125,000 products
One-handed tool change
For use with machines on which the drill spindle is automatically locked after switch-off (spindle stop)
The mount is not marked on all drill chucks.
In the interests of safety, therefore, you should measure the drill chuck spindle:
- 1/2” = 12.7 mm
- 3/8” = 9.5 mm
- 5/8” - 16 = 15.9 mm
- B 16 = 15.7 mm
Datasheets(X)
Drill chuck type | Quick action chuck, one sleeve |
Drill chuck holder | 1/2 inch x 20 UNF |
Min./max. drill chuck span width | 1.5-13 mm |
Suitable for left-hand rotation | Yes |
Suitable for impact work | Yes |
Product weight (per item) | 291.000 g |