Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Quick charger AL 30-CV-LI

High-speed charger AL 30-CV-LI
CHRG-(AL30-CV-LI)

Art.-no. 0700816
EAN 4048539005468

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Charger suitable for 18-V Li-ion system batteries (CV)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

AL 30-CV-LI

Input voltage

230 V/AC

Min./max. output voltage

14.4-18 V/DC

Min./max. frequency

50 / 60 Hz

Max. charging current

6 A

Cable length

1.6 m

Length

195 mm

Width

130 mm

Height

80 mm

Max. output voltage

18 V/DC

Max. frequency

60 Hz

Min. frequency

50 Hz

Max. input voltage

240 V/AC

Charging time

45 min

Min./max. input voltage

220-240 V/AC

Min. temperature conditions

0 °C

Product weight (per item)

951.500 g

Min. output voltage

14.4 V/DC

WEEE (taking back waste electrical and electronic equipment)

06

Nominal voltage

18 V/DC

Output voltage

18 V/DC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information