Quick installation coupling S4000
Speed coupling 4000 FT series
CUPL-QCKACTION-PN-SR410-IT-G1/2IN
Art.-no. 0699410212
EAN 4052712149535
Register now and access more than 125,000 products
High flow rate up to 3900 l/min, maximum operating pressure 16 bar
Ensures optimum supply to pneumatic consumers
Ergonomic locking sleeve
Provides a secure grip and prevents items from slipping.
Hardened locking sleeves
Maximum load capacity and long service life
Low connection force allows one-handed operation
Fast, simple and safe coupling with minimum force
Tight joints
Low energy consumption and high performance
External surfaces chromium-plated, nickel-plated or galvanised
High corrosion resistance — even under the harshest conditions
The 4000 Series connectors comply with European standard 10.4.
Compatibility with other compressed air connectors
Datasheets(X)
Connection thread | IT G 1/2 inch |
Length (L) | 68 mm |
Outer diameter (D) | 27 mm |
Width across flats (SW) | 25 mm |
Flow capacity | 3900 l/min |