Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

RAL colour chart

RAL colour card
COLCARD-RAL

Art.-no. 0705800010

EAN 4024835231275

Individual price display after login
RAL colour chart

Art.-no. 0705800010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The gloss paint surface makes it easier to choose a colour
  • The colours in this swatch were precisely nuanced and measured with modern colorimetry

  • The basis for this is the current RAL register 841-GL

  • This guarantees the highest, most consistent quality standard

  • With 6 colours on each side

  • 198 RAL colours

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

20 cm

Width

6 cm

Thickness

7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information