RASALAS overspecs
SAFEGOGL-OTG-RASALAS
Register now and access more than 125,000 products
One pair of overspecs, many possibilities
- Simply wear the RASALAS safety goggles over prescription glasses and work safely.
- Can also be used as safety goggles without prescription glasses.
- Large field of view.
- Ideal for a wide range of applications.
Secure and comfortable fit, even for longer periods of use
- 2-component frame made of robust nylon and thermoplastic rubber provides stability and comfort.
- Ergonomic arms for a secure fit.
- Soft, supple nose pads for a non-slip and comfortable fit.
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 380 nm |
EN standard | 16321-1 |
Mechanical strength | C (45 m/s) in accordance with ISO 16321-1 |
Marking of safety lens | W U1,2 CT 1 KN CE |
Product weight (per item) | 32.000 g |
Eyeglass frame colour | Blue, Black |