Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Rain jacket HI-WAY

Rain combi, HI-WAY
WORK-CLOTHING-YELLOW-M
MODYF

Art.-no. M005025001
EAN 4053479060507

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Stitched reflective strips:


  • Two around the torso

  • Two on the arms


Hood:


  • Fixed

  • Drawstring with stopper


Sleeves:


  • Elasticated adjustment


Waist adjustment:


  • Drawstring with stopper


Trousers:


  • Stitched reflective strips around knees and calves


Adjustment:


  • Elasticated waist

  • Two pockets


Outside of calves:


  • Press stud fastening
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow fluorescent

Size

M

Material

100% Oxford polyester 150D

Number of pieces in assortment/set

2 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information