Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Random orbital sander ETS 150-3.0-E POWER

Random orbital sander ETS 150-3.0-E POWER
RANORBSNDR-EL-(ETS 150-3.0-E POWER)

Art.-no. 57077300

EAN 4065233091849

Individual price display after login
Random orbital sander ETS 150-3.0-E POWER

Art.-no. 57077300

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Small, practical yet very powerful random orbital sander, with an orbital circle of 3 mm
  • High efficiency thanks to the brushless EC motor with higher level of efficiency and longer service life

  • Low-vibration work and strong vibration absorption due to optimal ergonomics and special balancing

  • Ergonomically designed, practical handle with soft grip insert ensures a secure grip and good guidance

  • Optimal speed adjustment to the material being machined

  • Effective integrated dust extraction for dust-free work with PES filter cartridge

  • Compatible with the Würth suction system; with the supplied adapter, it is possible to connect to the Würth suction unit

  • Especially for grinding work on wood and paint, but also metal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Interior finishing and refurbishing for wood, metal and plastic materials

Nominal voltage

230 V

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

400 W

Min./max. idle speed

4000-10000 rpm

Diameter of sanding plate

150 mm

Oscillating diameter

3

Weight of machine

1.65 kg

Cable length

4 m

Random orbital sander ETS 150-3.0-E POWER including:
Suction box for random orbital sanders ETS 150-3.0-E Power and 150-5.0-E POWER
1 x
Suction box for random orbital sanders ETS 150-3.0-E Power and 150-5.0-E POWER

DSTCOLLCONT-(F.ETS150-XX-E-POWER)

Quantity: 1 x
Filter for random orbital sanders ETS 150-3.0-E Power and 150-5.0-E POWER
1 x
Filter for random orbital sanders ETS 150-3.0-E Power and 150-5.0-E POWER

FILT-F.ETS150-XX-E-POWER

Quantity: 1 x
1 x
Hook-and-loop fastening grinding plate for random orbital sanders ETS 150-3.0-E Power and 150-5.0-E POWER

HOKLPSNDPAD-MEDIUM-F.ETS150-XX-E-POWER

Description: Hook-and-loop sanding pads in soft, medium or hard version
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P120-D150MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
x 25 pcs
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P240-D150MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
x 25 pcs
Vehicle dry abrasive paper disc RED PERFECT®

DSPAP-HOKLP-MULTIHOLE-P80-D150MM

Used to sand fillers and filler compounds, old paints, HS top-coat paints, water-based paints, factory primers on new parts, plastic parts and composite fibre materials (e.g. GFRP).
x 100 pcs
Vehicle dry abrasive paper disc RED PERFECT®

DSPAP-HOKLP-MULTIHOLE-P120-D150MM

Used to sand fillers and filler compounds, old paints, HS top-coat paints, water-based paints, factory primers on new parts, plastic parts and composite fibre materials (e.g. GFRP).
x 100 pcs
Vehicle dry abrasive paper disc RED PERFECT®

DSPAP-HOKLP-MULTIHOLE-P240-D150MM

Used to sand fillers and filler compounds, old paints, HS top-coat paints, water-based paints, factory primers on new parts, plastic parts and composite fibre materials (e.g. GFRP).
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information