Ratchet tie-down strap, with standard ratchet
Ratchet strap with standard hook
STRP-RTCH-KRONEHOOK-4T-W50MM-L8M
Art.-no. 071391 300
EAN 4053479357805
Register now and access more than 125,000 products
- Polyester lashing straps
- Ratchet lashing
- No premature wear thanks to the internal label
Lashing straps with coloured straps are not 100 % colour-fast. Use in constant rain may result in light staining.
Compliant with EN 12195-2
With GS certification
Datasheets(X)
- Strap
- Positive locking
Design | Two-piece |
Width | 50 mm |
Length | 8 m |
Max. elongation lashing strap | 5 % |
Fixed end length | 0.5 m |
Loose end length | 7.5 m |
Permitted tensile force LC in the strapping | 4000 daN |
Permissible LC tensile force when pulled directly | 2000 daN |
Pre-load | 400 daN |
Hand force with ratchet | 50 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Shape of the hook | Crown hook |
Label inside | Yes |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!