Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ratchet magazine screwdriver Automotive/metalwork type 2

Ratchet multi-bit screwdriver, auto/metal, type 2
SCRDRIV-MULTIBIT-RTCH-CAR/METAL-13PCS

Art.-no. 06136101

EAN 4045989420889

Individual price display after login
Ratchet magazine screwdriver Automotive/metalwork type 2

Art.-no. 06136101

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Equipped with 12 bits

Blade: Circular blade with magnet, bright chrome-plated



Tip: DIN 3126-D 6.3



High-performance ratchet screwdriver


28 teeth, max. torque 20 Nm.



Powerful and fast screwing action


One-handed screwing action, easy to change direction whilst working without using the other hand.



Advantage of the ratchet function


No need to reposition hand. This enables fast, efficient operation in any assembly situation.



2-component handle


Very slim ratchet screwdriver for optimum power transfer and comfortable handling.



Bit magazine for max. 12 bits


Extendible, rotating magazine lets you find the bit you need quickly.



1/4-inch bit with colour coding


Quickly find the bit you need with the Würth colour coding system – the right bit for every screw.



Snap lock


Audible click confirms secure locking of bit magazine.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

2-component plastic

Tip size

1/4 inch

Number of teeth

28 PCS

Number of bits

12 PCS

Handle width (A3)

37.5 mm

Blade length (B)

80 mm

Handle length (D)

147 mm

Ratchet magazine screwdriver Automotive/metalwork type 2 including:
1 x
Ratchet magazine screwdriver not equipped

SCRDRIV-MULTIBIT-RATCHET-EMPTY

Description: Screwdriver with pull-out, rotating magazine, 2C handle, ratchet function and bright chrome-plated round shank with magnet
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
Length: 25 mm; 0.8 x 5.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
C 6.3 bit hexagon socket (1/4 inch)
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm; Length: 25 mm
Quantity: 1 x
C 6.3 bit hexagon socket (1/4 inch)
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm; Length: 25 mm
Quantity: 1 x
C 6.3 bit hexagon socket (1/4 inch)
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS6-1/4IN-L25MM

Description:
6 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH3-RED-1/4IN-L25MM

Description:
PH3; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; 20
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25; 25
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX27-1/4IN-L25MM

Description:
TX27; 27
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30; 30
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX40-GREEN-1/4IN-L25MM

Description:
TX40; 40
Short design for all common TX screw sizes
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information