Ready-to-use winter washer fluid -20 °C
WSCRNCLNR-ANTIFREZ -20DGR-4LTR
Register now and access more than 125,000 products
Does not freeze up to -20 °C
Effectively and reliably protects windscreen and headlamp washer systems against freezing
Unique and enhanced cleaning properties
Provides a crystal‑clear view despite winter dirt, such as road salt and greasy road grime
Easy pouring without splashing and spilling
Special spout attached to the container makes pouring easier and prevents splashing
Harmless to materials
- Harmless to polycarbonate glass
- Harmless to car paint and rubber
Suitable for spray nozzles
Suitable for all vehicle types
Applicable when the fluid is used in fan spray nozzles:
Due to the viscosity of the fluid, its spraying through fan spray nozzles is ensured down to a temperature of -15 °C
The above application instructions are recommendations based on the tests performed and our experience. We recommend performing your own tests before you use the product. Due to the wide variety of applications as well as storage and working conditions, we cannot accept any responsibility for the results of work in a particular application. Our customer service department makes technical information or advice available free of charge; however, these services are provided without liability unless the information is provided under a concluded contract or the consultant is acting for a specific purpose. We guarantee the consistent quality of our products. We reserve the right to make technical changes and to upgrade our products.
Datasheets(X)
Contents | 4 l |
Weight of content | 3852 g |
Chemical basis | Ethanol |
Smell/fragrance | Pleasant |
Colour | Blue |
Density | 0.963 g/cm³ |
Density conditions | at 20°C |
Shelf life from production | 3 Years |
Container | Plastic canister |