Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Rechargeable LED headlamp Ergopower Sensor Petite

Cordless LED head lamp Ergopower PETITE
HDLAMP-CORDL-LED-PETITE-(USB-C)

Art.-no. 0827809637

EAN 4065746670326

Individual price display after login
Rechargeable LED headlamp Ergopower Sensor Petite

Art.-no. 0827809637

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Compact headlamp with sensor function

50° swivelling lamp head



Two light levels


  • 1st level half light intensity

  • 2nd level full light intensity


Sensor Function


sensor function is activated through long pressing the button for 2 seconds, and the red indicator light is on



Proof of Performance


IP65 and IK07



USB type C

NoticeOnly USB cable included in delivery, supplied without power supply.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Indoor and outdoor

InstructionsTo use the sensor function, press and hold the switch for about 2 seconds. As soon as the red indicator light is on, the sensor function is in operation.

Min. colour rendering index (CRI)

80

Min./max. luminous flux

100 / 200 lm

Colour temperature

6500 K

Min./max. luminous period

2-4 h

Charging time

2.5 h

IP protection class

IP 65

Nominal voltage

3.7 V/DC

Rechargeable battery/battery capacity

600 mAh

Type of rechargeable battery/battery

Lithium polymer

Protection class

Protection class III/safety extra-low voltage

Connection type

USB, USB type C

Material

Plastic / metal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information