Rechargeable battery LI-SF 14.4 V
Battery LI-SF 14.4 volt/4.0 Ah
BTRYPCK-LIION-14.4V/4.0AH-SF
MASTER
Register now and access more than 125,000 products
Low weight, high performance battery with no memory effect
Lithium-ion technology
Datasheets(X)
Nominal voltage | 14.4 V/DC |
Rechargeable battery/battery capacity | 4 Ah |
Charging time | 40 min |
Weight of rechargeable battery/battery | 585 g |
Type description | Battery LI-SF 14.4 V, 4.0 Ah |
RoHS-compliant | Yes |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Product weight (per item) | 611 g |
Suitable machines | Würth EMS 14-A |
Type of rechargeable battery/battery | Li-lon |