Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Refills for car flat blades, 2 pcs.

REFILLS for car flat blades shop
BLDE-WSCRNWPR-FLATBLADE-SHOP-L750MM

Art.-no. 0848147602
EAN 4062856166046

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Universal replacement rubber for conventional car windscreen wiper
  • High quality – Made in Germany

  • Two pieces per package

  • Can be cut to individual lengths

  • Assembly instructions available via QR code

  • More environmentally friendly and less expensive than replacing the entire wiper
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

750 mm

Profile thickness

5.3 mm

Ultraviolet resistance

Yes

Material

Rubber

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information