Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Regulator with pressure regulator for compressed air conditioning units, size 1 For CA preparation unit size 1

Maintenance unit set PN 1, pressure regulator
PREPUNT-CA-MOD-WO.WATERSEPR-1/4IN

Art.-no. 0699003143

EAN 4052712137716

Individual price display after login
Regulator with pressure regulator for compressed air conditioning units, size 1 For CA preparation unit size 1

Art.-no. 0699003143

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Lockable pressure regulator, fixes the set working pressure
  • Precision adjustment

  • Lockable pressure regulator, sets the set working pressure
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Construction size

1 (1/4 inch)

Min./max. operating pressure

0.5-8 bar

Flow capacity

770 l/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information