Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Reinforced film

Cover / reinforced foil
COVFLM-GRIDFILM-L50MXW2M

Art.-no. 0818011090

EAN 4058794458879

Individual price display after login
Reinforced film

Art.-no. 0818011090

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Robust cover film for multiple uses
  • Snowproof, windproof and rainproof

  • Semi-transparent film enables inspection

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Temporary covering of windows, doors, partitions and other architectural openings during construction or any construction downtime. General covering, wherever tear strength is required.

Instructions

Cut the reinforced film to the appropriate size and attach. For more information, please refer to the technical data sheet.

Material

PE - Polyethylene

Length

50 m

Width

2 m

Foil type

90

Tolerance of material thickness

5 %

Area

100 m²

Min. temperature resistance

-40 °C

Max. temperature resistance

80 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Carpet knife with slim, extremely robust metal handle

CARPEKNFE-CHANGEABLEBLDE

Suitable for different cutting depths
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information