Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Repair asphalt Premium

Premium repair asphalt
REPASPH-PREMIUM-G0/5-25KG

Art.-no. 0890368

EAN 4050641511324

Individual price display after login
Repair asphalt Premium

Art.-no. 0890368

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For permanent repairs of potholes and damaged areas on roads of all stress classes

Weather-proof and thus usable all year round, can also be applied in snow and rain



Quick application


  • No priming necessary

  • Direct application possible

  • Immediate traffic approval

  • Can be covered with hot tarmac

  • Suitable for water protection zones 2 + 3
Notice

Premium repair tarmac hardens slowly. Hardening depends on the ambient temperature and compression. The more the material is compressed (by machinery or by driving over it), the faster premium repair tarmac hardens.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Premium repair tarmac is a ready-to-use repair tarmac with a long storage life that has been specifically developed for repairing road surfaces (tarmac or concrete), for lasting repairs of damaged areas on roads, paths, squares of all stress classes in accordance with RStO (guidelines for standardising road and traffic).


Suitable for repairing small and larger potholes as well as the final top layer for smaller road breaks when laying cables or smaller cuts in the road surface. Can also be used for makeshift exits or wheelchair ramps.

Instructions

1. Preparation:


Sufficient structural strength of the substrate is necessary to ensure that the repair work lasts. Clean the damaged area carefully. Dirt, standing water, ice and loose parts must be completely removed. To ensure that the minimum layer thickness of 15 mm can be achieved, rework the damaged area, if necessary, until this depth is reached; this is so that a clear rim or wedge compared to the surrounding asphalt can be achieved.



2. Application:


Premium repair asphalt can be directly applied out of the bucket into the damaged spot, without needing to mix the repair asphalt. It is recommended that the bucket be turned on its head before application to ensure that the bonding agent can spread out and an even consistency is achieved. Fill in a little more than is necessary for an even surface. Then compact with a shovel, tamper or plate compactor. Moisten the tamper or tool with water when doing so. For quicker traffic approval/utilisation, it is recommended that the area be compacted mechanically and sand be distributed over the repaired area. Premium repair asphalt is fully resistant immediately after application. The higher the compression (also by driving over it), the quicker the material hardens. Do not use in areas where high point and rotational loads can be expected. Opened products can even be used weeks later. Just make sure you close the bucket tightly. It is recommended that the product be used up within 12 months.



Minimum thicknesses and recommendations:


Grit 0/3, at least 10 mm to 25 mm

Weight of content

25 kg

Grid size

0-5

Chemical basis

Bitumen

Colour

Black

Min./max. processing temperature

10 to 20 °C

Smell/fragrance

Characteristic

Min. ambient processing temperature

-20 °C

Max. ambient processing temperature

40 °C

Min. processing temperature

10 °C

Max. processing temperature

20 °C

Density

2.2 g/cm³

Density conditions

at 20°C

Application quantity in weight/area

18 kg/m²

Shelf life from production

12 Month

Conditions to maintain shelf life from production

dry, lying and dust free storage area, protected from UV rays

Min./max. material thickness

15-35 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Bricklayers trowel, forged

BRCKLRTRWL-(S-NECK)-FORGED-B160MM

Suitable even for the most demanding tasks, since handle and blade are forged from one piece.
x 1 pcs
Bricklayers trowel, forged

BRCKLRTRWL-(S-NECK)-FORGED-B180MM

Suitable even for the most demanding tasks, since handle and blade are forged from one piece.
x 1 pcs
Industrial broom, Arenga for fine and coarse dirt outdoors

BRM-HALL-ARENGA-L400MM

x 1 pcs
Industrial broom, Arenga for fine and coarse dirt outdoors

BRM-HALL-ARENGA-L600MM

x 1 pcs
Street broom, Elaston for coarse dirt outdoors

STREBRM-ELASTON-L400MM

x 1 pcs
Street broom, Elaston for coarse dirt outdoors

STREBRM-ELASTON-L500MM

x 1 pcs
Industrial broom

BRM-HALL-COCO-L400MM

For fine dust indoors
x 1 pcs
Street broom, Piassava

STREBRM-PASSAVA-L400MM

For coarse dust and dirt. Also suitable for slurrying.
x 1 pcs
Industrial broom for fine floors

BRM-HALL-INDUSTRIAL-L600MM

x 1 pcs
Street broom, Elaston for coarse dirt outdoors

STREBRM-ELASTON-L600MM

x 1 pcs
Titanium welding burner

WELDTRCH-F.SLDRTL-TI-L850-D50

For drying, thawing and laying bituminous welding sheets
x 1 pcs
Titanium welding burner

WELDTRCH-F.SLDRTL-TI-D60

For drying, thawing and laying bituminous welding sheets
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 6
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 6
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information