Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Repair cement

Quick-setting installation cement fixing cement
ASMBYMORT-QCK-FIXINGCEMENT-5KG

Art.-no. 08903500

EAN 4065746541077

Individual price display after login
Repair cement

Art.-no. 08903500

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Quick-setting assembly cement

Does not contain chloride, and is therefore not corrosive



Quick installation with earlier load-bearing capacity


  • Solidifies within approx. 3 minutes

  • Can be reworked after an hour (coating, plasters)

  • Quickly reaches a high level of tensile bending and compressive strength

  • GISCODE: ZP1
Notice
  • Protect from frost!

  • Do not mix with other substances (such as gypsum)

  • Do not over-water

  • Do not use in a pourable state. The processing time refers to an air and object temperature of +20 °C
Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • For universal use indoors and outdoors

  • For temporary and secondary fastenings

  • For installing and anchoring doors and window frames, switchboards, flush-mounted boxes as well as for sealing seepage points in masonry, concrete and cement pipes

  • For anchoring anchor screws, dowels, masonry hooks, pipe clamps and much more
Instructions
  • Floor drains should be provided with thin bed flanges that have a minimum all-round width of 5 cm and should be made of a material suitable for bonding, e.g. stainless steel, gunmetal or PVC-U.

  • All clean and load-bearing, solid, non-slip, mineral and permitted substrates are classed as suitable substrates. (Gypsum substrates must be primed beforehand with CERAfix 101).

Chemical basis

Mix of Portland/alumina cement

Colour

Grey

Density

1.45 g/cm³

Density conditions

at 20°C

Mixing ratio

0.3 l water for 1 kg

Application conditions

at 20°C

Min. working life

1 min

Max. processing time

3 min

Further processing conditions

at 20°C

Min. curing time

5 min

Min. processing temperature

5 °C

Max. processing temperature

30 °C

Max. curing time

5 min

Building material class

A1 - Non-flammable

Building material class conditions

in accordance with DIN EN 13501-1

Max. flexural strength

3.8 N/mm²

Conditions for flexural strength

in accordance with DIN EN 196-1 after seven days

Max. compressive strength

22.5 N/mm²

Compressive strength conditions

after 7 days, DIN EN 196-1

Weight of content

5 kg

Container

Bucket

Shelf life from production

12 Month

Conditions to maintain shelf life from production

cool and dry storage area

Flexural strength approx. 2.8 N/mm² After 1 hour and according to DIN EN 196-1
approx. 3.5 N/mm² After 2 hour and according to DIN EN 196-1
approx. 3.6 N/mm² After 1 day and according to DIN EN 196-1
approx. 3.8 N/mm² After 7 days and according to DIN EN 196-1
Compressive strength approx. 7.6 N/mm² After 1 hour and according to DIN EN 196-1
approx. 11.5 N/mm² After 2 hour and according to DIN EN 196-1
approx. 13.1 N/mm² After 1 day and according to DIN EN 196-1
approx. 22.5 N/mm² After 7 days and according to DIN EN 196-1
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Bricklayers trowel, forged

BRCKLRTRWL-(S-NECK)-FORGED-B160MM

Suitable even for the most demanding tasks, since handle and blade are forged from one piece.
x 1 pcs
Bricklayers trowel, forged

BRCKLRTRWL-(S-NECK)-FORGED-B180MM

Suitable even for the most demanding tasks, since handle and blade are forged from one piece.
x 1 pcs
Bricklayers trowel, welded

BRCKLRTRWL-(S-NECK)-WELDED-B180MM

High-quality brick trowel with welded blade
x 1 pcs
Bricklayers trowel, welded

BRCKLRTRWL-(G-NECK)-WELDED-180MM

High-quality brick trowel with welded blade
x 1 pcs
Yellow nitrile glove

PROTGLOV-NTR-YELLOW-SZ8

Universal, lightweight assembly glove with nitrile coating
x 12 pcs
Yellow nitrile glove

PROTGLOV-NTR-YELLOW-SZ9

Universal, lightweight assembly glove with nitrile coating
x 12 pcs
Yellow nitrile glove

PROTGLOV-NTR-YELLOW-SZ10

Universal, lightweight assembly glove with nitrile coating
x 12 pcs
Economy nitrile glove, yellow

PROTGLOV-NTR-ECONOMY-YELLOW-SZ9

Lightweight assembly glove with nitrile coating
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information