Repair wire flat connector MLK 1.2
Repair wire flat plug MLK 1.2
REPWRE-FLPLG-(SN)-(MLK)-1,0SMM-L200MM
Register now and access more than 125,000 products
No crimping pliers required
Saves on costs
Correct crimping
Maximum level of safety
Offset wire ends
No stripping required
Includes single wire seals
- Can be used in conjunction with sealed as well as unsealed housings
- Slide individual wire seal onto end of wire offset by 180°
Please check whether this type of installation is approved by the respective vehicle manufacturer.
- Slide individual wire seal into housing
Please check whether this type of installation is approved by the respective vehicle manufacturer.
Datasheets(X)
For vehicle manufacturers: BMW, Mercedes Benz, Opel, VAG and others
Wire cross section | 1 mm² |
Nominal size of flat plug/push connector/blade connector | 1.2 x 0.6 mm |
Power-lead length | 200 mm |
Colour | Yellow |
Number of locking lugs | 1 PCS |
Corresponds to original spare part number | - |
Surface | Tin plated |