Retaining screwdriver, flat slotted
Retaining screwdriver flat slotted
SCRDRIV-RTNG-SL-0,6X4X130
Art.-no. 061353164
EAN 4038898274667
Register now and access more than 125,000 products
- Blade: bronzed, insulated
- Output: DIN ISO 2380
Datasheets(X)
![]() | |
Tip size | Slot |
Blade length | 130 mm |
Handle length/handle width | 106 / 35 mm |
Blade length in inches | 5 in |
