Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Rigid foam

Rigid foam for socket spanner set 1/4 + 1/2 inch
FMINRT-(F.096509059)-345X255X50MM

Art.-no. 095509059

EAN 4050382118295

Individual price display after login
Rigid foam

Art.-no. 095509059

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Content retaining
  • 345 x 255 x 50 mm

  • For 1/2 inch and 1/4 inch socket spanner set containing 59 pieces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

345 mm

Height

50 mm

Width

255 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information