Ring bolt With wood screw thread, plain A2 stainless steel
Stainless steel A2 wood screw thread
SCREYE-WO-A2-D4,1-30X14
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | WOTHR4.8 |
Length (l1) | 30 mm |
Thread length (thread for woodwork) | 16 mm |
Shank diameter (d2) | 3.8 mm |
Outer diameter (d3) | 21.6 mm |
Internal diameter (d4) | 14 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Max. load-carrying capacity | 10 kg |
Anchor diameter | 6 mm |
Datasheets (0)
Certificates/ Documents (0)