Ring screw A2 stainless steel, plain
Stainless steel A2 metric thread
SCREYE-A2-M6X30
Art.-no. 023960630
EAN 4053479009131
Register now and access more than 125,000 products
Please take note of the information in the installation instructions prior to use!
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 30 mm |
Internal diameter (d4) | 10 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
