Rivet for brake and clutch discs
DIN 7338 shape B, copper-plated
RIV-MHD-DIN7338-CU-B-6X15
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d1) | 6 mm |
Internal diameter (d2) | 4.2 mm |
Length (l1) | 15 mm |
Head diameter (dk) | 11.5 mm |
Head height (k1) | 1.2 mm |
Material | Copper |
Surface | Plain |
Form | B |
Product weight (per item) | 3.540 g |
Shaft length (e) | 3 mm |
Min. internal depth (t) | 6 mm |
Wall thickness (s) | 0.9 mm |
DIN | 7338 |
Datasheets (0)
Certificates/ Documents (0)