Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Rivet nut attachment

Rivet nut attachment
RIVNUTATTCH-(RIVNUT-M3-M8)

Art.-no. 0948100

EAN 4038898476924

Individual price display after login
Rivet nut attachment

Art.-no. 0948100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Attachment for processing rivet nuts
  • Can be mounted on all battery-powered and electric screw drillers with torque setting, and on pneumatic devices

  • Can be used for all rivet nuts with round pan head and large countersunk head from M3 to M8

  • For aluminium, steel and stainless steel rivet nuts

  • Less processing time than with hand riveters

  • Less effort required than with manual setting tools

  • Placing rivet nuts in inaccessible areas

  • Ideal for use on construction sites
Notice
  • Threaded mandrels and nozzles must be ordered specifically for the individual device.

  • A cordless drill screwdriver with min. 14.4 V and an incrementally adjustable torque coupling is recommended for using the rivet attachment.

  • Always set drive machine to the lowest speed level.

  • Rivet screws cannot be processed using this device.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Rivet nut attachment including:
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS8X9

Description:
8 x 9 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Housing

SP-HOUSING-F.948 100

x 1 pcs
Circlip

CIRCLIP-DIN472-32X1,2-F.948 100

x 1 pcs
Rotor

ROTOR COMPLETT

x 1 pcs
Thread mandrel for rivet-nut attachment

THRMNDRL-(F.0948100)-M3

x 1 pcs
Thread mandrel for rivet-nut attachment

THRMNDRL-(F.0948100)-M4

x 1 pcs
Thread mandrel for rivet-nut attachment

THRMNDRL-(F.0948100)-M5

x 1 pcs
Thread mandrel for rivet-nut attachment

THRMNDRL-(F.0948100)-M6

x 1 pcs
Thread mandrel for rivet-nut attachment

THRMNDRL-(F.0948100)-M8

x 1 pcs
Chuck for rivet-nut attachment

NOZ-(F.0948100)-M3

x 1 pcs
Chuck for rivet-nut attachment

NOZ-(F.0948100)-M4

x 1 pcs
Chuck for rivet-nut attachment

NOZ-(F.0948100)-M5

x 1 pcs
Chuck for rivet-nut attachment

NOZ-(F.0948100)-M6

x 1 pcs
Chuck for rivet-nut attachment

NOZ-(F.0948100)-M8

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information