Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Rivet nut with countersunk head

Countersunk head aluminium open
NUT-RIV-CS-ALU-(1,5-4,5)-9X17-M6

Art.-no. 094832 6

EAN 4052712222429

Individual price display after login
Rivet nut with countersunk head

Art.-no. 094832 6

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With countersunk head, aluminium
Notice

The specified values are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Thread type x nominal diameter (D)

M6

Head diameter (d1)

11.5 mm

Outer diameter (d2)

9.0 mm

Length (l1)

16 mm

Head height (k1)

1.5 mm

Min./max. grip range (s1)

1.5-4.5 mm

RoHS-compliant

Yes

Tensile fracture load

6700 N

Max. tightening torque

6 Nm

Head type

Countersunk head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information