Rivet nut with round pan head
Rivet nut dome head aluminium open
NUT-RIV-MHD-ALU-(0,5-3)-13X6,9-M5
Register now and access more than 125,000 products
The specified values are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.
![]() | |
Material | Aluminium |
Surface | Plain |
Outer diameter (d2) | 6.9 mm |
Length (l1) | 13 mm |
Min./max. grip range (s1) | 0.5-3 mm |
Datasheets (0)
Certificates/ Documents (0)