Roller shutter system vertical installation box For top-mounted cabinets and wall cabinets
Roller shutter system, vertical box 20 mm louvres
FRNROLLSHTR-ALU-500/1500/20MM
Register now and access more than 125,000 products
- 20 mm slats
- Spring shaft for high-quality weight compensation
- Roller shutter runs, opens and closes very easily
- With 19-mm-thick side panels, the joints are 2.5 mm wide
- Material/surface: high-quality plastic and real aluminium components, coated with elegant aluminium banding in stainless steel look or aluminium surface
- Large element roller shutter
- Minimum installation depth 305 mm
- Roller shutter installation box
- Quick and easy installation
- Robust, minimal space requirements
Delivery time: approx. 10 working days
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Plastic/aluminium |
Surface | Anodised |
Colour | Silver coloured |
Fin width | 20 mm |
Cabinet width | 500 mm |
Min. cabinet height | 1000 mm |
Max. cabinet height | 1500 mm |
Installation depth | 305 mm |