Roofing nail
Roofing nail steel zinc plated
PIN-ROOFFELT-(ZN)-2,5X35MM-2,5KG
Art.-no. 0478925435
EAN 4053479286235
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 35 mm |
Head diameter (dk) | 8 mm |
Material | Steel |
Surface | Zinc plated |
Weight of content | 2.5 kg |
