Rosette shape 2 Brass, nickel-plated (E2J)
Rosette brass nickel-plated, shape 2
ROS-BRS-(E2J)-4,2X10,0X2,0
Register now and access more than 125,000 products
Internal diameter (d1) | 4.2 mm |
Outer diameter (d2) | 10 mm |
Height (h1) | 2 mm |
Standards | DIN 17670 |
Material | Brass |
Surface | Nickel plated |
Datasheets (0)
Certificates/ Documents (0)