Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Rotary hammer drill, electric

Rotary hammer drill, electric, others
HAMDRL-EL-(H26-MLS)
MASTER
H26-MLS

Art.-no. 07022271
EAN 4045727417652

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

800 W

Functions

Extractor (accessory), Lock button for continuous operation, Throttle switch, Chisel function, Clockwise/anti-clockwise rotation, Impact stop for normal drilling, Adjustable chisel position, Exchangeable chuck

Max. drilling diameter of hollow drill bit in masonry

68 mm

Weight of machine

2.9 kg

Cable length

4 m

Rotary hammer drill, electric including:
Hammer drill bit Plus Duo-S
1 x
Hammer drill bit Plus Duo-S

DRL-HAM-PLUS-4SPRL-D10-L160-WL100MM

Description:
Diameter: 10.0 mm
Strong hammer drill bit featuring a head with two cutting edges and a core-strengthened feed helix for optimum drilling speed.
Quantity: 1 x
Hammer drill bit Plus Duo-S
1 x
Hammer drill bit Plus Duo-S

DRL-HAM-PLUS-4SPRL-D6,0-L160-WL100MM

Description:
Diameter: 6.0 mm
Strong hammer drill bit featuring a head with two cutting edges and a core-strengthened feed helix for optimum drilling speed.
Quantity: 1 x
Hammer drill bit Plus Duo-S
1 x
Hammer drill bit Plus Duo-S

DRL-HAM-PLUS-4SPRL-D8,0-L160-WL100MM

Description:
Diameter: 8.0 mm
Strong hammer drill bit featuring a head with two cutting edges and a core-strengthened feed helix for optimum drilling speed.
Quantity: 1 x
1 x
Quick-action drill chuck

QCKDRLCHUK-DCH-H26/36-(1,5-13MM)

Quantity: 1 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-HNDTL-(H22-SLE, H26-MLE/MLS)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
Machine case
1 x
Machine case

CASE-ORSYBULL-MASTER

ORSYBULL
Description: ORSY® BULL machine cases
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Universal holder with SDS-plus mount

HOLD-BIT-QCCHUK-MAGN-PLUS-1/4IN

Quick-change chuck and permanent magnet
x 1 pcs
Hammer drill chuck With SDS-Plus mount

DRLCHUK-KEYED-HAMDRL-PLUS-(2,5-13)

For direct use in hammer drills without additional adapter
x 1 pcs
Toothed ring drill chuck

DRLCHUK-KEYED-KEY-1/2IN-13MM

Suitable for universal use
x 1 pcs
Suction device BSA 50

DSTEXTRSYS-BSA50-F.HAMDRL

Permits almost dust-free operation.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information