Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Rotation laser RL1-18

Rotary laser level RL1-18
ROTLASRLEVL-(RL1-18)

Art.-no. 5709300301

EAN 4056807260983

Individual price display after login
Rotation laser RL1-18

Art.-no. 5709300301

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Specifically designed for outdoor use. Extremely robust with a long service life and easy to operate. The fibre glass-reinforced composite housing makes the RL1-18 perfect for use on construction sites.

For horizontal work outdoors and indoors



Option of manual tilt function in one axis



Maximum rotational speed of 2000 rpm


  • The rotating beam becomes a precise line on the wall


Scan mode for increased visibility in unfavourable conditions



Automatic level monitoring


  • Prevents levelling errors due to wind, soft substrates and knocks against the tripod


Saves time


  • Automatic self-levelling takes just seconds


Protection class IP 55


  • Dust-proof, protection from spray water


Battery life 30 h (Li-ion battery)


  • Option to recharge the device using a charging socket
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For transfer of levels, horizontal alignment indoors and outdoors, monitoring the excavation of foundation pits, suspending ceilings.

Laser category

2

Coverage distance

400 m

Measuring accuracy (per length)

0.75 mm/10m

Self-levelling range (+/-)

4 Degree

IP protection class

IP 55

Type of rechargeable battery/battery

Li-lon

Number of rechargeable batteries/batteries

1 PCS

Min./max. storage temperature

-20 to 70 °C

Min. application temperature

-10 °C

Min. storage temperature

-20 °C

Max. application temperature

45 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Elevator tripod made from aluminium

TRIPOD-LT-ALU-(L95-269CM)

High-quality aluminium elevator tripod for indoor and outdoor use
x 1 pcs
Telescopic levelling staff

SNDROD-LT-F.STRAIGHTEDGE

Aluminium measurement aid for levelling with millimetre graduation
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information