Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Round shelf support, includes bushing

Visible shelf support, round, with pin
SHLFSPRT-W.BUSHING-BRS-(NI)-M5-D7MM

Art.-no. 0683367

EAN 4045989174133

Individual price display after login
Round shelf support, includes bushing

Art.-no. 0683367

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With threaded bushings and pin
  • Round support surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Brass

Surface

Nickel plated

Drill diameter

7 mm

Min. drill hole depth

9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information