Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Routing cone

Traffic cone
CONE-RED/WHITE-DAYLIMINOUS-500MM

Art.-no. 0993899500

EAN 4038898178712

Individual price display after login
Routing cone

Art.-no. 0993899500

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Traffic warning cone, orange (luminous red) with 2 white non-reflective stripes
  • Routing cone base made from recycled material with tilt-prevention edges

  • Cone body made from HDPE

  • Day-glow paint with white painted rings
Notice

Not approved for use on public roads.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. diameter

40-300 mm

Height

500 mm

Product weight (per item)

1100 g

Colour

Red, White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information