Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Rubber blade refills, trucks

REFILLS rubber lip truck
BLDE-WSCRNWPR-TR-PRFLTH8,5-L1050MM

Art.-no. 0848181050

EAN 4045727910559

Individual price display after login
Rubber blade refills, trucks

Art.-no. 0848181050

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For truck frame windscreen wipers
  • Wiping quality and service life are virtually the same as that of original wipers

  • High temperature and acid resistance

  • Environmentally friendly

  • Industrial packaging with Euro perforation

  • Installation instructions and corresponding template included

  • Optimal addition to any windscreen wiper assortment

  • Quick, easy installation

  • Immediate coverage of virtually all new vehicles on the market

  • Significant time savings

  • No searching for and organising of "exotic" wipers

  • Very limited stocks required
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all windscreen wiper brands - whether for rear or front

Instructions

Cut off the refill after guiding it into the wiper frame with an excess length of approx. 1.5 cm. Never press back the bow claws, as this prevents the rubber profile from being able to run in the guide, and therefore negatively affects the wiping pattern

Length

1050 mm

Profile thickness

8.5 mm

Ultraviolet resistance

Yes

Material

Rubber plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information