S1 safety knife
Safety knife S1 with 2C handle COMPACT
SAFEKNFE-S1-(2K-HANDLE)-125MM
Register now and access more than 125,000 products
- Innovative 2C safety knife in utility knife design with retractable blade
- Very compact, non-slip and comfortable to hold with automatic blade retraction
- Unsharpened scoring tip for adhesive tape, opens boxes without using the sharp blade
- Low thumb strain due to particularly deep 2-component slider, easy to operate even when wearing gloves
- Blade can be changed without tools, press and pull out
- Blade can be used on either side
- Low risk of injury due to rounded blade tip
Datasheets(X)
For opening boxes including those with delicate contents
Length | 125 mm |
Cutting edge length | 18 mm |
Blade length | 55 mm |
Blade width | 18.5 mm |
Thickness of blade | 0.5 mm |
Material of handle | 2-component plastic |
BLDE-KNFE-2-HOLE-TRAPEZIUM-TRUNCATED
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units