S3S Cronos Mid BOA safety boot
High-cut safety boot S3S Cronos MID BOA
BOOTS CRONOS MID BOA S3S W11 BLK 43
MODYF
















Register now and access more than 125,000 products
- Water-repellent nubuck leather and textile, BOA technology
- Textile lining with ventilation holes, abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, penetration-resistant midsole made of PS fabric
- MICHELIN rubber outer sole with overcap SR FO HRO HI CI LG SC, width 11, comfort insole with 3-width system
- DGUV 112-191/ÖNORM Z1259, EN ISO 20345:2022, made in Europe
Datasheets(X)
Colour | Black |
Size | 43 |
Material of shoes upper | Water repellent nubuck leather |
Safety category | S3S |
Standards | ISO 20345:2022, EN 20345, DGUV 112-191 , SR , FO , HRO , CI , HI |
ISO | 20345:2022 |
Other standard | HI |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |