S5 DUNLOP TERRAPRO safety wellington boot
Safety wellington boot S5 Dunlop Purofort FieldPro
DUNLOP PUROFORT FIELDPRO S5 45
Art.-no. M423036045
EAN 4251926368385
Register now and access more than 125,000 products
- Waterproof PU boot, shaft height 38 cm
- Steel toe cap and steel penetration-resistant midsole
- SRC outer sole, Dunlop Premium PU insole, width 11
- Resistant to special oils, petrol and acids
- Made in Europe
Datasheets(X)
Colour | Dark green |
Size | 45 |
Material of shoes upper | PVC |
Safety category | S5 |
Standards | ISO 20345, EN 20345, SRA |
ISO | 20345 |
Other standard | SRA |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size UK | 10.5 |