S5 Eco profile cylinder In 5-pin system
Profile cylinder, S5 Eco in 5-pin-system
PRFLCYL-ECO-DB-5PIN-(NI)-35X40MM
Register now and access more than 125,000 products
Short cylinder and double cylinder with five pin tumblers.
Deliverable with different keys
Can be used for all common doors
Not suitable for use in fire protection closures
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
To determine the exact length of the required cylinder, we recommend using the profile cylinder measuring key art. no. 0688190201.
Type of closure | Keyed different |
Emergency and danger function (lockable on both sides) | No |
External length x internal length (A / B) | 35 x 40 mm |
Length (C) | 75 mm |
Material | Brass |
Surface | Nickel plated |
Gloss level | Matt |
Material of keys | Brass |
Surface of the key | Nickel plated |
Number of keys | 3 PCS |